United Visual Products
Corkboard, Med Grey/Bronze, 60" x 36"
- Zoro #: G9255403
- Mfr #: UV452HILED-BRONZE-MEDGRY
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Frame Color: Bronze
- Family Code: UV452HILED
- Item: Corkboard
$1,053.23
Subtotal: $1,053.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV452HILED-BRONZE-MEDGRY Specifications
- Zoro #: G9255403
- Mfr #: UV452HILED-BRONZE-MEDGRY
- Board Color: Medium Grey
- Frame Color: Bronze
- Family Code: UV452HILED
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Med Grey/Bronze,60 In. x 36 In.
Reviews of United Visual Products #UV452HILED-BRONZE-MEDGRY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Burgundy/Bronze, 60" x 36" UV452HILED-BRONZE-DBURGU
- UNITED VISUAL PRODUCTS Corkboard, Surf/Bronze, 60" x 36" UV452HILED-BRONZE-SURF
- UNITED VISUAL PRODUCTS Corkboard, Cloud/Bronze, 60" x 36" UV452HILED-BRONZE-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, Single Door, Radius Frame, Header, 36x36", Bronze/Black Rubber UV7012-BRONZE-RUBBER
- UNITED VISUAL PRODUCTS Triple Door Radius Plus Corkboard, 72" x UV8005PLUS5-BRONZE-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, Amethyst/White, 60" X36" UV405-WHITE-AMETHY
- UNITED VISUAL PRODUCTS Combo Board, 72"x48", Gold Frame/Black & Amethyst UVDECORK7248G-BLACK-AMETHY
- UNITED VISUAL PRODUCTS Combo Board, 96"x48", Black Frame/Green & Amethyst UVDECORK9648B-GREEN-AMETHY
- UNITED VISUAL PRODUCTS Combo Board, 18"x24", Black Frame/Blue & Surf UVDECORK1824B-BLUE-SURF
- UNITED VISUAL PRODUCTS Corkboard, Surf/Satin, 96"x48" UV455HILEDPLUS-SATIN-SURF
- MASTERVISION Self-Stick Easel Pad, White, PK2 FL1218207
- United Visual Products Bulletin Boards