United Visual Products
Corkboard, Med Grey/Satin, 60" x 36"
- Zoro #: G9255449
- Mfr #: UV452HILED-SATIN-MEDGRY
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Satin
- Family Code: UV452HILED
- Item: Corkboard
$764.64
Subtotal: $764.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV452HILED-SATIN-MEDGRY Specifications
- Zoro #: G9255449
- Mfr #: UV452HILED-SATIN-MEDGRY
- Board Color: Medium Grey
- Frame Color: Satin
- Family Code: UV452HILED
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Med Grey/Satin,60 In. x 36 In.
Reviews of United Visual Products #UV452HILED-SATIN-MEDGRY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Buff/Satin, 60" x 36" UV452HILED-SATIN-BUFF
- UNITED VISUAL PRODUCTS Corkboard, Burgundy/Satin, 60" x 36" UV452HILED-SATIN-DBURGU
- UNITED VISUAL PRODUCTS Corkboard, Blue Spruce/Satin, 60" x 36" UV452HILED-SATIN-BLSPRU
- UNITED VISUAL PRODUCTS Corkboard, Double Door, Radius Frame, Header, 60x36", Black/Keylime UV7014-BLACK-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Gold, 2 Door, 42 x 32" UV3025-GOLD-BUFF
- UNITED VISUAL PRODUCTS Corkboard, Triple Door, Radius Frame, 96x48", White/Keylime UV7006-WHITE-KEYLIME
- UNITED VISUAL PRODUCTS Combo Board, 60"x36", Gold Frame/Grey & Cork UVDECORK6036G-GREY-CORK
- UNITED VISUAL PRODUCTS Corkboard, 72"x48", Ultramarine/Bronze UV454HILED-BRONZE-ULTMAR
- UNITED VISUAL PRODUCTS Combo Board, 36"x24", Satin Frame/Black & Cobalt UVDECORK3624-BLACK-COBACC
- UNITED VISUAL PRODUCTS Corkboard, 24"x36", Cloud/Black UV450HILEDPLUS-BLACK-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, Fbrc, Hdr, Gold/Blk, 3 Dr, 96x36" UV306HILED5-GOLD-BLACK
- United Visual Products Bulletin Boards