Skip to Main Content
customer-service Help
United Visual Products

Corkboard, Med Grey/Satin, 60" x 48"

United Visual Products Corkboard, Med Grey/Satin, 60" x 48" UV3322-SATIN-MEDGRY
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$881.60
  • Board Color: Medium Grey
  • Frame Color: Satin
  • Family Code: UV3322
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $881.60

United Visual Products #UV3322-SATIN-MEDGRY Specifications

  • Board Color: Medium Grey
  • Frame Color: Satin
  • Family Code: UV3322
  • Item: Corkboard
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corkboard,Med Grey/Satin,60 In. x 48 In.

Reviews of United Visual Products #UV3322-SATIN-MEDGRY