United Visual Products
Corkboard, Pearl/ Gold, 24" x 36"
- Zoro #: G9235462
- Mfr #: UV402-GOLD-PEARL
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Gold
- Family Code: UV402
- Item: Corkboard
$261.43
Subtotal: $261.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV402-GOLD-PEARL Specifications
- Zoro #: G9235462
- Mfr #: UV402-GOLD-PEARL
- Board Color: Pearl
- Frame Color: Gold
- Family Code: UV402
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Pearl/ Gold,24 In. x 36 In.
Reviews of United Visual Products #UV402-GOLD-PEARL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Buff/ Gold, 24" x 36" UV402-GOLD-BUFF
- UNITED VISUAL PRODUCTS Corkboard, Pumice/ Gold, 24" x 36" UV402-GOLD-PUMICE
- UNITED VISUAL PRODUCTS Corkboard, Rubber/ Gold, 24" x 36" UV402-GOLD-RUBBER
- UNITED VISUAL PRODUCTS Triple Door Radius Plus Corkboard, 72" x UV8005PLUS5-WHITE-RUBBER
- UNITED VISUAL PRODUCTS Corkboard, Amethyst/White, 96"x48" UV455HILEDPLUS-WHITE-AMETHY
- UNITED VISUAL PRODUCTS Corkboard, Lighted, Wht, Rubber, 1 Dr, 24x36" UV315ILED-WHITE-RUBBER
- UNITED VISUAL PRODUCTS Combo Board, 18"x24", Gold Frame/Blue & Apricot UVDECORK1824G-BLUE-APRICOT
- UNITED VISUAL PRODUCTS Combo Board, 72"x48", Bronze Frame/Green & Medium Grey UVDECORK7248BZ-GREEN-MEDGRY
- UNITED VISUAL PRODUCTS Wood Combo Board, 96"x48", Walnut/Black & Surf UVDECORK9648OAK-WALNUT-BLACK-SURF
- UNITED VISUAL PRODUCTS Triple Door Radius Plus Corkboard, 72" x UV8005PLUS5-BLACK-DBURGU
- UNITED VISUAL PRODUCTS Corkboard, Surf/Black, 72"x36" UV407PLUS-BLACK-SURF
- United Visual Products Bulletin Boards