United Visual Products
Corkboard, Pearl/Gold, 18" x 24"
- Zoro #: G9240292
- Mfr #: UV429H-GOLD-PEARL
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Frame Color: Gold
- Family Code: UV429H
- Item: Corkboard
$256.96
Subtotal: $256.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV429H-GOLD-PEARL Specifications
- Zoro #: G9240292
- Mfr #: UV429H-GOLD-PEARL
- Board Color: Pearl
- Frame Color: Gold
- Family Code: UV429H
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Pearl/Gold,18 In. x 24 In.
Reviews of United Visual Products #UV429H-GOLD-PEARL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Dark Spruce/Gold, 18" x 24" UV429H-GOLD-DRKSPR
- UNITED VISUAL PRODUCTS Corkboard, Apricot/Gold, 18" x 24" UV429H-GOLD-APRICOT
- UNITED VISUAL PRODUCTS Corkboard, Cloud/Gold, 18" x 24" UV429H-GOLD-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, Lightd, Fbrc, Bronze, 1 Dr, 18x24" UV314ILED-BRONZE-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, 48"x48", Rubber/Gold UV40448-GOLD-RUBBER
- UNITED VISUAL PRODUCTS Corkboard, Cork/Gold, 72"x48" UV408PLUS-GOLD-CORK
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 72"x48", Light Oak/White Porcelain & Keylime UV705DEFAB-LTOAK-WHTPORC-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, Dark Spruce/White, 72"x48" UV454HILEDPLUS-WHITE-DRKSPR
- UNITED VISUAL PRODUCTS Combo Board, 72"x48", Bronze Frame/Black & Black UVDECORK7248BZ-BLACK-BLACK
- UNITED VISUAL PRODUCTS Corkboard, Gold, Cork, 3 Door, 96 x 36" UV3065-GOLD-CORK
- UNITED VISUAL PRODUCTS Corkboard, Fabric, 2 Door, Satin/Blk, 60x36" UV304-SATIN-BLACK
- United Visual Products Bulletin Boards