United Visual Products
Corkboard, Rubber Backing/Satin, 60" x 36"
- Zoro #: G9254152
- Mfr #: UV432H-SATIN-RUBBER
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Satin
- Family Code: UV432H
- Item: Corkboard
$540.01
Subtotal: $540.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV432H-SATIN-RUBBER Specifications
- Zoro #: G9254152
- Mfr #: UV432H-SATIN-RUBBER
- Board Color: Rubber
- Frame Color: Satin
- Family Code: UV432H
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Rubber Backing/Satin,60 In. x 36 In.
Reviews of United Visual Products #UV432H-SATIN-RUBBER
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Ultramarine/Satin, 60" x 36" UV432H-SATIN-ULTMAR
- UNITED VISUAL PRODUCTS Corkboard, Cloud/Satin, 60" x 36" UV432H-SATIN-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, Pumice/Satin, 60" x 36" UV432H-SATIN-PUMICE
- UNITED VISUAL PRODUCTS Corkboard, Double Door, Radius Frame, 48x36", Gold/Summer Tan Forbo UV7003-GOLD-FORBO
- UNITED VISUAL PRODUCTS Corkboard, Blue Spruce/Gold, 18" X 24" UV429HI-GOLD-BLSPRU
- UNITED VISUAL PRODUCTS Corkboard, Cobalt /Black, 48" x 36" UV416I-BLACK-COBACC
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 72"x48", Cherry/Black Porcelain & Dark Spruce UV705DEFAB-CHERRY-BLKPORC-DRKSPR
- UNITED VISUAL PRODUCTS Combo Board, 72"x48", Bronze Frame/Grey & Forbo UVDECORK7248BZ-GREY-FORBO
- UNITED VISUAL PRODUCTS Wood Combo Board, 36"x48", Light Oak/Green & Keylime UVDECORK4836OAK-LTOAK-GREEN-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, Hdr, Fbrc, 2 Dr, Satin/Prl, 42x32" UV3305-SATIN-PEARL
- UNITED VISUAL PRODUCTS Corkboard, Single Door, Radius Frame, Header, 36x36", Bronze/Apricot UV7012-BRONZE-APRICOT
- United Visual Products Bulletin Boards