United Visual Products

Corkboard, Rubber/Gold, 18" x 24"

United Visual Products Corkboard, Rubber/Gold, 18" x 24" UV429H-GOLD-RUBBER
Hover or click to zoom Tap to zoom
Key Features
  • Frame Color: Gold
  • Family Code: UV429H
  • Item: Corkboard
  • Country of Origin (subject to change): United States
See full product details
$305.69

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

United Visual Products #UV429H-GOLD-RUBBER Specifications

  • Board Color: Rubber
  • Frame Color: Gold
  • Family Code: UV429H
  • Item: Corkboard
  • Country of Origin (subject to change): United States

Description

Corkboard,Rubber/Gold,18 In. x 24 In.

Reviews of United Visual Products #UV429H-GOLD-RUBBER

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.