United Visual Products
Corkboard, Synthtc Forbo/Brnz, 60" x 36"
- Zoro #: G9254189
- Mfr #: UV432H-BRONZE-FORBO
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Bronze
- Family Code: UV432H
- Item: Corkboard
$786.08
Subtotal: $786.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV432H-BRONZE-FORBO Specifications
- Zoro #: G9254189
- Mfr #: UV432H-BRONZE-FORBO
- Board Color: Forbo
- Frame Color: Bronze
- Family Code: UV432H
- Item: Corkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Synthtc Forbo/Brnz,60 In. x 36 In.
Reviews of United Visual Products #UV432H-BRONZE-FORBO
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Dark Spruce/Bronze, 60" x 36" UV432H-BRONZE-DRKSPR
- UNITED VISUAL PRODUCTS Corkboard, Pearl/Bronze, 60" x 36" UV432H-BRONZE-PEARL
- UNITED VISUAL PRODUCTS Corkboard, Burgundy/Bronze, 60" x 36" UV432H-BRONZE-DBURGU
- UNITED VISUAL PRODUCTS Corkboard, Black/Gold, 18" x 24" UV401-GOLD-BLACK
- UNITED VISUAL PRODUCTS Corkboard, 96"x48", Blue Spruce/White UV435H-WHITE-BLSPRU
- UNITED VISUAL PRODUCTS Triple Door Radius Plus Corkboard With H UV8015PLUS-BRONZE-PUMICE
- UNITED VISUAL PRODUCTS Corkboard, Single Door, Radius Frame, 48x48", Gold/Blue Spruce UV700348-GOLD-BLSPRU
- UNITED VISUAL PRODUCTS Open Faced Traditional Rounded Corkboard UV640ARC-SATIN-ULTMAR
- UNITED VISUAL PRODUCTS Corkboard, Surf/Satin, 48"x36" UV431HPLUS-SATIN-SURF
- SMART-FAB Smart-Fab 1567869 48 in. x 24 ft. Opaque Bulletin Board Background; Yellow 1567869
- UNITED VISUAL PRODUCTS Corkboard, Rubber Backing /Black, 60"x 36" UV417ILED-BLACK-RUBBER
- United Visual Products Bulletin Boards