United Visual Products
Crkboard, Fbrc, Hdr, Satin/Burg, 3 Dr, 96x36"
- Zoro #: G9161037
- Mfr #: UV306HILED5-SATIN-DBURGU
Hover or click to zoom Tap to zoom
Key Features
- Frame Color: Satin
- Family Code: UV306HILED5
- Item: Crkboard
$1,251.50
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,251.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand United Visual Products
- MFR #UV306HILED5-SATIN-DBURGU
- Zoro #G9161037
- Country of OriginUnited States
- Category Bulletin Boards
Details
Board Color | Deep Burgundy |
Frame Color | Satin |
Family Code | UV306HILED5 |
Item | Crkboard |
Description
Corkboard,Fabric,Header,Satin/Burg,3 Door,96 x 36 In.
Reviews of United Visual Products #UV306HILED5-SATIN-DBURGU
Explore more
- UNITED VISUAL PRODUCTS Crkboard, Fbrc, Hdr, Satin/Sprc, 3 Dr, 96x36" UV306HILED5-SATIN-DRKSPR
- UNITED VISUAL PRODUCTS Crkboard, Fbrc, Hdr, Satin/Lime, 3 Dr, 96x36" UV306HILED5-SATIN-KEYLIME
- UNITED VISUAL PRODUCTS Crkboard, Fbrc, Hdr, Satin/Surf, 3 Dr, 96x36" UV306HILED5-SATIN-SURF
- UNITED VISUAL PRODUCTS Open Faced Traditional Rounded Corkboard UV644ARC-WHITE-CINNABA
- UNITED VISUAL PRODUCTS Corkboard, 24"x36", Medium Grey/Satin UV415ILEDPLUS-SATIN-MEDGRY
- UNITED VISUAL PRODUCTS Corkboard, 60"x36", Amethyst/Satin UV405PLUS-SATIN-AMETHY
- UNITED VISUAL PRODUCTS Crkboard, Hdr, Lght, Fbrc, Brnz/Cld, 2, 60x36" UV352ILED-BRONZE-CLOUD
- UNITED VISUAL PRODUCTS Combo Board, 18"x24", White Frame/Blue & Amethyst UVDECORK1824W-BLUE-AMETHY
- UNITED VISUAL PRODUCTS Combo Board, 60"x36", Gold Frame/Green & Surf UVDECORK6036G-GREEN-SURF
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Satin, 2 Door, 42 x 32" UV3025-SATIN-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, Cobalt/Bronze, 24" x 36" UV450HI-BRONZE-COBACC
- United Visual Products Bulletin Boards