United Visual Products
Crkboard, Hdr, Lght, Fbrc, Brnz/Blu, 1, 24x36"
- Zoro #: G9181739
- Mfr #: UV350ILED-BRONZE-BLSPRU
Key Features
- Frame Color: Bronze
- Family Code: UV350ILED
- Item: Crkboard
$486.18
Subtotal: $486.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV350ILED-BRONZE-BLSPRU Specifications
- Zoro #: G9181739
- Mfr #: UV350ILED-BRONZE-BLSPRU
- Board Color: Blue Spruce
- Frame Color: Bronze
- Family Code: UV350ILED
- Item: Crkboard
- Country of Origin (subject to change): United States
Description
Corkboard,Header,Lighted,Fabric,Brnz/Blu,1,24 x 36 In.
Reviews of United Visual Products #UV350ILED-BRONZE-BLSPRU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Wht/Blu, 3 Door, 96 x 36" UV3065-WHITE-BLSPRU
- UNITED VISUAL PRODUCTS Triple Door Radius Plus Corkboard, 96" x UV8006PLUS-GOLD-DRKSPR
- UNITED VISUAL PRODUCTS Crkboard, Lght, Fbrc, Gold/Lime, 3 Dr, 72x36" UV318ILED-GOLD-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, Cloud /Bronze, 24" x 36" UV415I-BRONZE-CLOUD
- UNITED VISUAL PRODUCTS Corkboard, Black/Bronze, 60" x 36" UV432H-BRONZE-BLACK
- UNITED VISUAL PRODUCTS Corkboard, Med Grey/Satin, 72" X36" UV406-SATIN-MEDGRY
- UNITED VISUAL PRODUCTS Open Faced Traditional Corkboard, 12x36" UV639A-WHITE-DRKSPR
- UNITED VISUAL PRODUCTS Combo Board, 96"x48", Bronze Frame/Blue & Rubber UVDECORK9648BZ-BLUE-RUBBER
- UNITED VISUAL PRODUCTS Corkboard, Triple Door, Radius Frame, 72x48", White/Black Rubber UV70055-WHITE-RUBBER
- UNITED VISUAL PRODUCTS Corkboard, Dark Spruce/Gold, 72" x 48" UV419I-GOLD-DRKSPR
- UNITED VISUAL PRODUCTS Corkboard, Lght, Fbrc, Brnz/Cld, 3 Dr, 72x48" UV319ILED-BRONZE-CLOUD
- United Visual Products Bulletin Boards