United Visual Products
Decor Wood Combo Board, 24"x18", Cherry/Burgundy & Keylime
- Zoro #: G9589901
- Mfr #: UV701DEFAB-CHERRY-BURGUN-KEYLIME
Key Features
- Size: 24"x18"
- Board Color: Burgundy
- Frame Color: Cherry
- Family Code: UV701DEFAB
- Item: Decor Wood Combo Board
$60.00
Subtotal: $60.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV701DEFAB-CHERRY-BURGUN-KEYLIME Specifications
- Zoro #: G9589901
- Mfr #: UV701DEFAB-CHERRY-BURGUN-KEYLIME
- Size: 24"x18"
- Board Color: Burgundy
- Frame Color: Cherry
- Family Code: UV701DEFAB
- Item: Decor Wood Combo Board
- Country of Origin (subject to change): United States
Description
These Combo Boards make it possible for customers to present information, announcements, or messages in a multiple different ways. The boards are perfect for schools, offices, organizations, information or visitor centers, government facilities, libraries, research centers, etc. Combo Boards can be an excellent way to centralize a variety of items that include announcements, messages, or even artwork and graphs. The board is easily mounted and comes with factory installed hangers.
Reviews of United Visual Products #UV701DEFAB-CHERRY-BURGUN-KEYLIME
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Wht/Lime, 3 Door, 72x36" UV306-WHITE-KEYLIME
- UNITED VISUAL PRODUCTS Corkboard, Cork Backing /Black, 72" x 48" UV408-BLACK-CORK
- UNITED VISUAL PRODUCTS Corkboard, Cinnabar/White, 36" x 36" UV403I-WHITE-CINNABA
- UNITED VISUAL PRODUCTS Corkboard, Rubber, Bronze, 1 Door, 18x24" UV300-BRONZE-RUBBER
- UNITED VISUAL PRODUCTS Corkboard, 48"x48", Pearl/Bronze UV451HILED48-BRONZE-PEARL
- UNITED VISUAL PRODUCTS Corkboard, 72"x48", Deep Burgundy/Black UV434H-BLACK-DBURGU
- UNITED VISUAL PRODUCTS Combo Board, 72"x48", Black Frame/Black & Cobalt UVDECORK7248B-BLACK-COBACC
- UNITED VISUAL PRODUCTS Combo Board, 72"x48", White Frame/Green & Black UVDECORK7248W-GREEN-BLACK
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 24"x18", Light Oak/White Porcelain & Pearl UV701DEFAB-LTOAK-WHTPORC-PEARL
- UNITED VISUAL PRODUCTS Corkboard, Rubber/Gold, 72"x36" UV418ILEDPLUS-GOLD-RUBBER
- UNITED VISUAL PRODUCTS Corkboard, Lighted, Rubber, 3 Door, 72 x 36" UV318ILED-SATIN-RUBBER
- United Visual Products Bulletin Boards