United Visual Products
Decor Wood Combo Board, 48"x36", Walnut/Grey & Apricot
- Zoro #: G9389394
- Mfr #: UV703DEFAB-WALNUT-GREY-APRICOT
Hover or click to zoom Tap to zoom
Key Features
- Size: 48"x36"
- Board Color: Grey
- Frame Color: Walnut
- Family Code: UV703DEFAB
- Item: Decor Wood Combo Board
$109.64
Subtotal: $109.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand United Visual Products
- MFR #UV703DEFAB-WALNUT-GREY-APRICOT
- Zoro #G9389394
- Country of OriginUnited States
- Category Bulletin Boards
Dimensions
Size | 48"x36" |
Details
Board Color | Grey |
Frame Color | Walnut |
Family Code | UV703DEFAB |
Item | Decor Wood Combo Board |
Description
These Combo Boards make it possible for customers to present information, announcements, or messages in a multiple different ways. The boards are perfect for schools, offices, organizations, information or visitor centers, government facilities, libraries, research centers, etc. Combo Boards can be an excellent way to centralize a variety of items that include announcements, messages, or even artwork and graphs. The board is easily mounted and comes with factory installed hangers.
Reviews of United Visual Products #UV703DEFAB-WALNUT-GREY-APRICOT
Explore more
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 72" X36" UV406-BLACK-BLACK
- UNITED VISUAL PRODUCTS Corkboard, 42"x32", Blue Spruce/Black UV4035PLUS-BLACK-BLSPRU
- UNITED VISUAL PRODUCTS Corkboard, Pumice/Bronze, 72"x36" UV407PLUS-BRONZE-PUMICE
- UNITED VISUAL PRODUCTS Corkboard, Triple Door, Radius Frame, 72x48", Gold/Buff UV70055-GOLD-BUFF
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Synthetic Cork/Black UV404PLUS-BLACK-FORBO
- UNITED VISUAL PRODUCTS Corkboard, 18"x24", Cobalt Accent/Bronze UV414ILEDPLUS-BRONZE-COBACC
- UNITED VISUAL PRODUCTS Corkboard, 72"x48", Rubber/Gold UV454HILED-GOLD-RUBBER
- UNITED VISUAL PRODUCTS Double Door Radius Plus Corkboard With H UV8014PLUS-SATIN-CINNABA
- UNITED VISUAL PRODUCTS Combo Board, 72"x48", Bronze Frame/Green & Medium Grey UVDECORK7248BZ-GREEN-MEDGRY
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk/Cobac, 3 Door, 96x36" UV3065-BLACK-COBACC
- AARCO Aarco Products OADC4836W 48 in. H x 36 in. W 1-Door Outdoor Enclosed Directory Board - White OADC4836W
- United Visual Products Bulletin Boards