Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Enclosed Outdoor Bulletin Board 34"x16", Tack

  • Zoro #: G6657576
  • Mfr #: UVDM1634-SAND
$353.49
  • Board Frame Material: HDPE
  • Height: 34 in
  • For Use: Outdoor
See full product details
This item ships free.

United Visual Products #UVDM1634-SAND Specifications

  • Zoro #: G6657576
  • Mfr #: UVDM1634-SAND
Board Frame Material: HDPE Height: 34 in
For Use: Outdoor Frame Color: Sand
Board Material: Natural Cork Includes: (2) Keys, Mounting Guidelines
Door Material: Plastic/Acrylic Number of Doors: 1
Enclosed Bulletin Board Sub-Category: Outdoor Enclosed Bulletin Board Door Type: Swing
Item: Enclosed Bulletin Board Mounting/Mobility Type: Post Mounted, Wall Mounted
Frame Material: Recycled High-Density Polyethylene Enclosed Bulletin Board Item: Outdoor Enclosed Bulletin Board
Board Style: Push-Pin Width: 16 in
Board Color: Sand Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enclosed Bulletin Board, Push-Pin, Board Material Natural Cork, Width 16 in, Height 34 in, Board Frame Material HDPE, Frame Color Sand, Board Color Sand, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting Guidelines, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Plastic/Acrylic, Outdoor Enclosed Bulletin Board

Reviews of United Visual Products #UVDM1634-SAND