United Visual Products
Open Faced Easy Tack Board, 48"x36", White Fabric/Satin
- Zoro #: G9613491
- Mfr #: UV9001AEZ-WHITE-SATIN
Key Features
- Size: 48"x36"
- Frame Color: White
- Family Code: UV9001AEZ
- Item: Open Faced Easy Tack Board
$421.54
Subtotal: $421.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV9001AEZ-WHITE-SATIN Specifications
- Zoro #: G9613491
- Mfr #: UV9001AEZ-WHITE-SATIN
- Size: 48"x36"
- Board Color: Satin
- Frame Color: White
- Family Code: UV9001AEZ
- Item: Open Faced Easy Tack Board
- Country of Origin (subject to change): United States
Description
Announce important messages without needing damaging pins, tacks or tape by using these Wood Sliding Glass Easy Tack Boards. The sliding glass doors are tempered and include a ratchet lock and two keys. The interior is self-adhesive fabric and the sliding glass doors give the board an optimum viewable area for displaying any kind of sign, announcement, instruction, artwork, and much more. Easy Tack Sliding Glass Boards are ideal for educational institutions, businesses, organizations, community centers, and much more.
Reviews of United Visual Products #UV9001AEZ-WHITE-SATIN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Corkboard, 72"x36", Cinnabar/White UV406PLUS-WHITE-CINNABA
- UNITED VISUAL PRODUCTS Corkboard, 60"x36", Deep Burgundy/Satin UV405PLUS-SATIN-DBURGU
- UNITED VISUAL PRODUCTS Corkboard, Single Door, Radius Frame, 18x24", Satin/Black Rubber UV7000-SATIN-RUBBER
- UNITED VISUAL PRODUCTS Crkboard, Lght, Fbrc, Brnz/Sprc, 2 Dr, 42x32" UV316ILED-BRONZE-DRKSPR
- UNITED VISUAL PRODUCTS Corkboard, Blue Spruce/Gold, 24" x 36" UV430H-GOLD-BLSPRU
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Wht, 2 Door, 42 x 32" UV3025-WHITE-SURF
- UNITED VISUAL PRODUCTS Open Faced Traditional Corkboard, 60x36" UV643A-BRONZE-DRKSPR
- UNITED VISUAL PRODUCTS Corkboard, Cork Backing/Gold, 42" x 32" UV430H5-GOLD-CORK
- UNITED VISUAL PRODUCTS Corkboard, Buff/Satin, 48"x36" UV431HPLUS-SATIN-BUFF
- UNITED VISUAL PRODUCTS Crkboard, Lght, Fbrc, 2 Dr, Satin/Srf, 42x32" UV316ILED-SATIN-SURF
- UNITED VISUAL PRODUCTS Corkboard, Hdr, Fbrc, 1 Dr, Satin/Cld, 18x24" UV329-SATIN-CLOUD
- United Visual Products Bulletin Boards