United Visual Products
Triple Door Radius Plus Corkboard, 96" x
- Zoro #: G7868106
- Mfr #: UV8006PLUS-BLACK-CINNABA
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Size: 96"
- Frame Color: Black
- Family Code: UV8006PLUS
- Item: Triple Door Radius Plus Corkboard
$1,183.21
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,183.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
United Visual Products #UV8006PLUS-BLACK-CINNABA Specifications
- Zoro #: G7868106
- Mfr #: UV8006PLUS-BLACK-CINNABA
- Size: 96"
- Board Color: Cinnabar
- Frame Color: Black
- Family Code: UV8006PLUS
- Item: Triple Door Radius Plus Corkboard
- Country of Origin (subject to change): United States
Description
Triple Door Radius Plus Corkboard,96 In. x
Reviews of United Visual Products #UV8006PLUS-BLACK-CINNABA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNITED VISUAL PRODUCTS Triple Door Radius Plus Corkboard, 96" x UV8006PLUS-BLACK-COBACC
- UNITED VISUAL PRODUCTS Triple Door Radius Plus Corkboard, 96" x UV8006PLUS-BLACK-PEARL
- UNITED VISUAL PRODUCTS Triple Door Radius Plus Corkboard, 96" x UV8006PLUS-BLACK-DBURGU
- UNITED VISUAL PRODUCTS Crkbrd, Lght, Hdr, Brnz, Rubber, 2 Dr, 48x36" UV351ILED-BRONZE-RUBBER
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Wht/Burg, 3 Door, 72x48" UV307-WHITE-DBURGU
- UNITED VISUAL PRODUCTS Triple Door Radius Plus Corkboard, Header UV8015PLUS-WHITE-DRKSPR
- UNITED VISUAL PRODUCTS Open Faced Easy Tack Board, 72"x48", Marble Fabric/Gold UV9010AEZ-MARBLE-GOLD
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 48"x36", Light Oak/Grey & Buff UV703DEFAB-LTOAK-GREY-BUFF
- UNITED VISUAL PRODUCTS Combo Board, 36"x24", Bronze Frame/Grey & Apricot UVDECORK3624BZ-GREY-APRICOT
- UNITED VISUAL PRODUCTS Triple Door Radius Plus Corkboard With H UV8016PLUS-GOLD-PUMICE
- UNITED VISUAL PRODUCTS Crkboard, Lght, Fbrc, Brnz/Cnna, 1 Dr, 48x48" UV303ILED5-BRONZE-CINNABA
- United Visual Products Bulletin Boards