United Visual Products
Wood Combo Board, 96"x48", Light Oak/White Porcelain & Cinnabar
- Zoro #: G9451624
- Mfr #: UVDECORK9648OAK-LTOAK-WHTPORC-CINNABA
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Total: $316.50
United Visual Products #UVDECORK9648OAK-LTOAK-WHTPORC-CINNABA Specifications
- Zoro #: G9451624
- Mfr #: UVDECORK9648OAK-LTOAK-WHTPORC-CINNABA
- Size: 96"x48"
- Board Color: White Porcelain
- Frame Color: Light Oak
- Family Code: UVDECORK9648OAK
- Item: Wood Combo Board
- Country of Origin (subject to change): United States
Description
These Combo Boards make it possible for customers to present information, announcements, or messages in a multiple different ways. The boards are perfect for schools, offices, organizations, information or visitor centers, government facilities, libraries, research centers, etc. Combo Boards can be an excellent way to centralize a variety of items that include announcements, messages, or even artwork and graphs. The board is easily mounted and comes with factory installed hangers.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of United Visual Products #UVDECORK9648OAK-LTOAK-WHTPORC-CINNABA
Explore more
- United Visual Products Corkboard, Blue Spruce/Bronze, 48"x36" UV431HPLUS-BRONZE-BLSPRU
- United Visual Products Corkboard, Amethyst/Black, 24" x 36" UV430H-BLACK-AMETHY
- United Visual Products Corkboard, Single Door, Radius Frame, 72x48", Bronze/Keylime UV700515-BRONZE-KEYLIME
- United Visual Products Decor Wood Combo Board, 48"x36", Mahogany/Green & Cobalt UV703DEFAB-MAHOG-GREEN-COBACC
- United Visual Products Wood Combo Board, 60"x36", Walnut/White Porcelain & Cork UVDECORK6036OAK-WALNUT-WHTPORC-CORK
- United Visual Products Corkboard, Single Door, Radius Frame, Header, 18x24", Black/Cloud UV7010-BLACK-CLOUD
- United Visual Products Corkboard, Surf/ Satin, 36" x 36" UV436HI-SATIN-SURF
- United Visual Products Corkboard, Cloud/Gold, 42" x 32" UV4035-GOLD-CLOUD
- Ghent Bulletin/Whiteboard Combination 5x12 ft. SPC512A-V-181
- Universal Cork Bulletin Bar, Brown, 48 x 1 UNV43448
- Ghent Vinyl Bulletin Board 48"x72", Purple DFVPE46-42
- United Visual Products Bulletin Boards