This item is Discontinued.

United Weavers 2 ft. 3 x 7 ft. 2 in. Dallas Floral Kirman Runner Rug, Red 851 10130 28a

2 ft. 3 x 7 ft. 2 in. Dallas Floral Kirman Runner Rug, Red (Discontinued)

  • Mfr # 851 10130 28a
  • Zoro # G315817307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
851 10130 28a
Zoro #
G315817307
UPC #
809014238368
Country of Origin
China

Description

United Weavers is an ideal source for value source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room. Beautiful traditional rug with rich tones is the perfect addition to your room decor. This astonishing rug uses tones of cherry red gold and beige arranged in an oriental design to compliment your living space. Exquisite polypropylene machine-made rug with jute backing for long-lasting color and durability. Care Instructions -Professional/Dry Clean Only Specifications - Collection: Dallas - Color: Red - Material: Polypropyelene - Edge & Back Material: Jute - Style: Floral/Contemporary - Shape: Rectangle - Use: Indoor - Construction: Machine-Made - Pile Height: 8 mm - Rug Size: 2'3 x 7'2 - Country of Origin: Indonesia - Rug Dimension: 27 x 86 x 0.31 - Location: Indoor - Weight: 5 Ibs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.