Unitherm
Ceramic Fiber Insulation, 8 cu. ft./lb. 2" Wall
Mfr # CF8-2-24X50in
Zoro # G9205841
$91.79
9% off
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Length 4.2 ft
- Insulation Width 24 in
- Wall Thickness - Insulation 2 in
- Insulation Density 8 cu ft/lb
- Insulation Max. Temp. 2,300 Degrees F
Explore More Products
- UNITHERM 24" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall CF6-1-24X25
- UNITHERM Ceramic Fiber Insulation, UL 723 Standard BF-6-8-1
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 1" Wall CF6-1-48X60in
- UNITHERM Ceramic Fiber Insulation, 8"W, 1 ft. L 1" Wall CF6-24-8-P
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 2" Wall CF6-2-48X50in
- UNITHERM 24" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall CF8-1-24X25
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 1/2" Wall CF8-5-48X50
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 1" Wall CF8HZ-1-24X60in
- UNITHERM Ceramic Fiber Insulation, UL 723 Standard BF-6-8-25
- UNITHERM 8 cu. ft./lb. Ceramic Fiber Insulation, 1/2" Wall CF8-5-24X60in
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 2" Wall CF6-2-24X50in
- Unitherm Pipe & Tubing Insulation