Unitherm
Valve Insulation Heater, 54 in. L, 24 in.W
Mfr # FPV5424
Zoro # G4160305
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 54 in
- Valve Circumference Range 42 in to 49 in
- Thickness 3 in
- Width 24 in
- NEMA Plug Configuration 5-15P
Explore More Products
- UNITHERM 12" x 24" Fiberglass Cloth Flange and Valve Insulation IC2412
- UNITHERM 12" x 36" Fiberglass Cloth Flange and Valve Insulation IC3612
- UNITHERM Valve Insulation Heater, 54 in. L, 18 in.W FPV5418
- UNITHERM Valve Insulation, 30 in. L, 18 in. W IV3018
- UNITHERM 18" x 36" Fiberglass Cloth Flange and Valve Insulation IC3618
- UNITHERM 24" x 36" Fiberglass Cloth Flange and Valve Insulation IC3624
- UNITHERM 12" x 60" Fiberglass Cloth Valve Insulation IV6012
- UNITHERM Valve Insulation Heater, 48 in. L, 18 in.W FPV4818
- UNITHERM Valve Insulation Heater, 18 in. L, 12 in.W FPV1812
- UNITHERM Valve Insulation, 18 in. L, 12 in. W IV1812
- UNITHERM Valve Insulation, 12 in. L, 6 in. W IV1206
- Unitherm Pipe & Tubing Insulation