Unitherm
Heating Cable, 218 in. L
Mfr # HE-C-08
Zoro # G4159937
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 218 in
- For Use With FPV1212, FPV1218, FPV1224, FPV1806, FPV1812, FPV1818, FPV1824, FPV2406, FPV2412, FPV2418, FPV2424, FPV3006, FPV3012, FPV3018, FPV3024, FPV3606, FPV3612, FPV3618, FPV3624, FPV4206, FPV4212, FPV4218, FPV4224, FPV4806, FPV4812, FPV4818, FPV4824, FPV5406, FPV5412, FPV5418, FPV5424, FPV6006, FPV6012, FPV6018, FPV6024, FPW1206, FPW1212, FPW1218, FPW1224, FPW1806, FPW1812, FPW1818, FPW1824, FPW2406, FPW2412, FPW2418, FPW2424, FPW3006, FPW3012, FPW3018, FPW3024, FPW3606, FPW3612, FPW3618, FPW3624, FPW4206, FPW4212, FPW4218, FPW4224, FPW4806, FPW4812, FPW4818, FPW4824, FPW6006, FPW6012, FPW6018,FPW6024, Mfr. No. FPV1206
- Accessory Type Heating Cable
- Plug Type Three Prong Grounded Plug
- Cable Gauge 18 AWG
Explore More Products
- UNITHERM Heating Cable, 38 in. L HE-C-09
- UNITHERM Colloidal Silica Ceramic Fiber Rigidizer, 5 Gal. CSR-5-40
- UNITHERM 1" x 48" Straps with Buckles S48
- BUCKAROOS 6-1/2" Od Pipe Saddle 20 Gauge-12" Long 40/Bucket 1065-12-20 RD BUCKET
- BUCKAROOS 5-1/2" Od Pipe Saddle 22 Gauge-12" Long 40/Bucket 1055-12-22 RD BUCKET
- TIE WIRE .049 Stainless Steel (25# Coil) 25LB SS
- BUCKAROOS 8-1/2" Od Pipe Saddle 20 Gauge-12" Long 20/Bucket 1085-12-20 RD BUCKET
- BUCKAROOS 4" Od Pipe Saddle 22 Gauge-12" Long 60/Bucket 104-12-22 RD BUCKET
- BUCKAROOS Buck-A Roo "Golden-Rod" 5Oz Pvc Glue Gun (No Brush) T-1P
- BUCKAROOS 5" Od Pipe Saddle 22 Gauge-12" Long 45/Bucket 105-12-22 RD BUCKET
- BUCKAROOS 15" Od Pipe Saddle 20 Gauge 12" Long 10/Ctn 115-12-20 RD CARTON
- Unitherm Pipe Insulation Accessories