Unitherm
18" x 24" Fiberglass Cloth Valve Insulation
Mfr # IV2418
Zoro # G8940547
$202.99
9% off
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Valve Size 0 in to 3 in
- Length 24 in
- Valve Circumference Range 13 in to 19 in
- Thickness 3 in
- Width 18 in
Explore More Products
- UNITHERM Valve Insulation, 12 in. L, 6 in. W IV1206
- UNITHERM Valve Insulation, 30 in. L, 18 in. W IV3018
- UNITHERM Valve Insulation Heater, 12 in. L, 6 in. W FPV1206
- UNITHERM Valve Insulation, 42 in. L, 12 in. W IV4212
- UNITHERM Valve Insulation, 18 in. L, 12 in. W IV1812
- UNITHERM 18" x 60" Fiberglass Cloth Valve Insulation IV6018
- UNITHERM Valve Insulation Heater, 42 in. L, 12 in.W FPV4212
- UNITHERM Valve Insulation Heater, 30 in. L, 18 in.W FPV3018
- UNITHERM Valve Insulation Heater, 18 in. L, 18 in.W FPV1818
- UNITHERM 18" x 60" Fiberglass Cloth Flange and Valve Insulation IC6018
- UNITHERM Valve Insulation Heater, 54 in. L, 18 in.W FPV5418
- Unitherm Pipe & Tubing Insulation