Universal
5 x 8" Canary Jr. Legal Economy Ruled Writing Pad, 50 Pg
Mfr # UNV46200
Zoro # G1953771
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5 in x 8 in
- Paper Color Canary
- Number of Sheets 50
- Recycled Content 0 %
- Binding Location Top
Explore More Products
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 UNV42000
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg UNV40000
- UNIVERSAL 5 x 8" Ivory Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 UNV35852
- UNIVERSAL Memo Books, 3 x 5 In, PK12 UNV20435
- UNIVERSAL Casebound Hardcover Notebook, Wide/Legal, Blue, 10.25x7.68, 150 Sheets UNV66352
- UNIVERSAL Comp Book, 4 sq/in Quadrille, Black Marble, 9.75 x 7.5, 100 Sheet, PK6 UNV20957
- UNIVERSAL Hardcover Notebook, Black w/White Dots UNV66350
- UNIVERSAL Universal 46200 Perforated Edge Writing Pad; Jr. Legal Rule; 5 x 8; Canary; 50-Sheet; Dozen 46200
- UNIVERSAL Universal 45602 Sugarcane Based Easel Pads 1 Inch Rule 27 x 34 White 2 50-Sheet Pads/Pack 45602
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Black Cover, 11 x 8.5, 21 Sheets EVRF-L-RC-A-FR
- TOPS 6 x 9" Recycled Notebook TOP74690
- Universal Notebooks & Journals