Universal
6"X9" Memo Clipboard
- Zoro #: G7487000
- Mfr #: 05610
Hover or click to zoom Tap to zoom
$1.68
Must order in multiples of 6
- Sheet Size: 5" x 8"
- Item: Clipboard
- Clip Capacity: 1"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.08
Universal #05610 Specifications
- Zoro #: G7487000
- Mfr #: 05610
- Sheet Size: 5" x 8"
- Item: Clipboard
- Clip Capacity: 1"
- Color: Brown
- Width: 6"
- Height: 9-1/2"
- File Size: Memo
- Material: Hardboard
- Mounting Style: Hang Up By Using Hang Hole
- Country of Origin (subject to change): China
Description
Clipboard,Memo,6x9
Reviews of Universal #05610
Explore more
- UNIVERSAL 8-1/2"x12" Buterfly Clip Clipboard UNV40306
- UNIVERSAL Hardboard Clipboard, 1" Capacity, 8 1/2 x 11, Brown, PK3 UNV40304VP
- UNIVERSAL Universal 40300 Aluminum Document Box; .4 in. Capacity; Holds 8.5w x 11h; Silver 40300
- UNIVERSAL Plastic Clipboard w/Low Profile Clip 1/2" Cap, Holds 8.5 x 11, Clear UNV40310
- UNIVERSAL Plastic Brushed Aluminum Clipboard, Landscape, 1/2" Capacity, 11 x 8.5 UNV40302
- UNIVERSAL Hardboard Clipboard w/Low-Profile Clip, 1/2" Cap., 6 x 9, Brown, PK6 UNV05561
- OIC Clipboard, Box, w/Binder 83309
- OFFICEMATE Officemate OIC83309 Clipboard Storage Box with Binder - Charcoal OIC83309
- Universal Clipboards