8-1/2 x 11-3/4" Legal Economy Ruled Writing Pad, 50 Pg
- Zoro #: G1953808
- Mfr #: UNV20630
$12.28
($1.02/unit)
- Paper Weight: 16 lb
- Sheet Size: 8-1/2 in x 11-3/4 in
- Binding: Nonwirebound
Universal #UNV20630 Specifications
| |
Paper Weight: 16 lb | Sheet Size: 8-1/2 in x 11-3/4 in |
Binding: Nonwirebound | Paper Color: White |
Number of Sheets: 50 | Item: Notepad |
Rule: Legal | Number of Carbon Sheets: 0 |
Backing: 27 pt Chipboard | Recycled Content: 0 % |
Margin: Yes | Total Number of Sheets: 600 |
Pages Numbered: No | Binding Location: Top |
Country of Origin (subject to change): United States |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 27 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Margin Yes, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12