- Home
- /
- Office, School & Shipping Supplies
- /
- Paper & Notes
- /
- Notebooks & Journals
- /
- 8-1/2 x 11" Ruled Writing Pad, Pk12
Universal
8-1/2 x 11" Ruled Writing Pad, Pk12
- Zoro #: G5834491
- Mfr #: UNV22000
Tap to zoom
Hover or click to zoom
$16.26
pkg. of 12 ($1.36/ea)
- Sheet Size: 8-1/2 in x 11 in
- Paper Color: Canary
- Number of Sheets: 50
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.26
Universal #UNV22000 Specifications
- Zoro #: G5834491
- Mfr #: UNV22000
- Sheet Size: 8-1/2 in x 11 in
- Paper Color: Canary
- Number of Sheets: 50
- Recycled Content: 0 %
- Cover Material: Chipboard
- Backing: 30 pt Chipboard
- Binding Location: Top
- Paper Weight: 16 lb
- Item: Notepad
- Features: Unpunched, Unperforated
- Binding: Nonwirebound
- Rule: Legal
- Number of Carbon Sheets: 0
- Total Number of Sheets: 600
- Pages Numbered: No
- Product Type: Notepad
- Width: 8.5"
- File Size - Clipboard: Letter
- Country of Origin (subject to change): Multiple
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 30 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11 in, Rule Legal, Paper Color Canary, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Reviews of Universal #UNV22000
Explore more
- UNIVERSAL Casebound Hardcover Notebook, Wide/Legal, Black, 10.25 x 7.68, 150 Sht UNV66353
- UNIVERSAL Universal 45602 Sugarcane Based Easel Pads 1 Inch Rule 27 x 34 White 2 50-Sheet Pads/Pack 45602
- UNIVERSAL Premium Ruled Writing Pads, Wide/Legal Rule, 5x8, White, 50 Shts, PK12 UNV57300
- UNIVERSAL Comp Book, Medium/College, Black Marble Cover, 9.75 x 7.5, 100 Sheets UNV20940
- UNIVERSAL Wirebound Notebook, 4 sq/in Quadrille Rule, 10.5 x 8, White, 70 Sheets UNV66630
- ROARING SPRING Lab Notebook, 9-1/4 in. x 11-3/4 in., Red 77648
- ROARING SPRING Notebook, Steno, 6X9, Gy Pk ROA12274
- NATIONAL BRAND National Brand 33008 Subject Wirebound Notebook- Narrow/Margin Rule- 8 x 10- Green- 80 Sheets 33008
- IF USA If USA 40705 Bookaroo Pen Pouch; Turquoise 40705
- OXFORD Oxford OXF161647 9 x 11 in. Stone Paper Notebook - Blue OXF161647
- Universal Notebooks & Journals