Skip to Main Content
customer-service Help
Universal

Dry Erase Marker, Chisel Tip Red PK12

Universal Dry Erase Marker,  Chisel Tip Red PK12 UNV43652
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.02 ($0.75/unit)
  • Item: Dry Erase Markers
  • Ink Color: Red
  • Tip Size: Broad
See full product details
Orders over $75 ship free.
Total: $9.02

Universal #UNV43652 Specifications

  • Item: Dry Erase Markers
  • Ink Color: Red
  • Tip Size: Broad
  • Barrel Type: Original
  • Point Type: Chisel
  • Low Odor: Yes
  • Features: Low Odor
  • Standards: AP Certified Nontoxic
  • Marker Tip: Chisel
  • Marker Ink Color: Red
  • Number of Markers: 12
  • Marker Cap: Capped
  • Product Type: Dry Erase Markers
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dry Erase Markers, Chisel, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Red, Number of Markers 12, Standards AP Certified Nontoxic, Package Quantity 12

Reviews of Universal #UNV43652