Universal
Economical Insertable Tab Dividers, 5 Tab, Clear, Pk6, Tab Position: Side
- Zoro #: G6245535
- Mfr #: UNV21871
Hover or click to zoom Tap to zoom
Key Features
- Item: Economical Insertable Index
- Width: 8-1/2"
- Size: Letter
- Type: Customizable
- Tab Position: Side
$1.98
Pk of 6
Must order in multiples of 4
Subtotal: $7.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Universal
- MFR #UNV21871
- Zoro #G6245535
- Country of OriginMalaysia
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Details
Item | Economical Insertable Index |
Type | Customizable |
Tab Position | Side |
Description
Index,Eco,5Tab,Clear,PK6, Package Quantity 6
Reviews of Universal #UNV21871
Explore more
- UNIVERSAL Universal® 2" Box Bottom Pressboard Hanging Folder, Letter, Standard Green, 25/Box 14142
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Red, PK10, Type: Top Tab UNV10280
- UNIVERSAL Universal 10211 Pressboard Classification Folders; Legal; Four-Section; Cobalt Blue; 10-Box 10211
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Yellow, PK10 UNV10314
- UNIVERSAL Universal® Manila Reinforced Shelf Folder, Legal, 100/Box UNV13350***
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Red, PK10 UNV10303
- UNIVERSAL Universal® File Folders, 1/3 Cut Third Position, One-Ply Top Tab, Letter, Manila, 100/Box 12123
- UNIVERSAL Universal® File Folders, Straight Cut, One-Ply Top Tab, Legal, Manila, 100/Box 15110
- UNIVERSAL Universal® End Tab Folders, Two Fasteners, Letter, Manila, 50/Box UNV13120***
- SMEAD Folder, File, Ltr, 17Pt, Kraft Pk SMD10830
- SMEAD Folder, File, Poly, Color Code, PK25 10530
- Universal File Folders