Universal
Envelope, 10 x 13, Clasp, Brown, PK100
- Zoro #: G5655386
- Mfr #: UNV35267
Hover or click to zoom Tap to zoom
$18.54
pkg. of 100 ($0.19/ea)
- Item: Manila Envelopes
- Material: Kraft
- Opening: Top
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.54
Universal #UNV35267 Specifications
- Zoro #: G5655386
- Mfr #: UNV35267
- Item: Manila Envelopes
- Material: Kraft
- Opening: Top
- Envelope Size: #97
- Envelope Closure: Clasp with Gummed Flap
- Expanded Width: 1"
- Color: Brown
- Height: 13 in
- Closure: Clasp/Gum
- Width: 10 in
- Class: #97
- Product Type: Manila Envelopes
- Country of Origin (subject to change): Mexico
Description
Manila Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #97, Height 13 in, Width 10 in, Opening Top, Package Quantity 100
Reviews of Universal #UNV35267
Explore more
- UNIVERSAL Envelope, 10 x 15, Clasp, Brown, PK100 UNV35268
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, Security, PK500 UNV35202
- UNIVERSAL Envelope, 9 x 12, Brown, PK250 UNV41165
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear UNV46065
- QUALITY PARK Business Envelope, Lt.Brown, Kraft, PK500 QUA11362
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546:Salmon Pk 517-100
- ASP Ultra Hvy Dty Body Shop Jackets Printed, 9 1/2" X 11 3/4", 100 Per Pk Pk 5711
- ASP Ultra Heavy Duty Jackets - Plain, 9 1/2" X 11 3/4", 100 Per Pack Pk 5721
- TYVEK Tyvek® Tamper Evident Envelopes, 10" x 13", White, 100/Case TYF1013TE
- Universal Mail Supplies