Universal

Envelope, 10 x 15, Clasp, Brown, PK100

Universal Envelope, 10 x 15, Clasp, Brown, PK100 UNV35268
Hover or click to zoom Tap to zoom
  • Item: Manila Envelopes
  • Material: Kraft
  • Opening: Top
  • Envelope Closure: Clasp with Gummed Flap
  • Envelope Size: #98
  • Expanded Width: 1"
  • Color: Brown
  • Class: #98
See full product details
$28.91
pkg. of 100 ($0.29/ea)

Subtotal: $28.91

Universal #UNV35268 Specifications

  • Item: Manila Envelopes
  • Material: Kraft
  • Opening: Top
  • Envelope Closure: Clasp with Gummed Flap
  • Envelope Size: #98
  • Expanded Width: 1"
  • Color: Brown
  • Class: #98
  • Height: 15 in
  • Width: 10 in
  • Closure: Clasp/Gum
  • Product Type: Manila Envelopes
  • Country of Origin (subject to change): Mexico

Description

Manila Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #98, Height 15 in, Width 10 in, Opening Top, Package Quantity 100

Reviews of Universal #UNV35268

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.