Handheld Box Sealing Tape Dispenser, 3" Core
- Zoro #: G4259739
- Mfr #: UNV88000
$12.06
- Material: Plastic/metal
- Max. Tape Width: 2"
- Item: Handheld Box Sealing Tape Dispenser,3" Core
-
-
Orders over $50 ship free.
- Shipping & Returns
Free Shipping on Orders Over $50
Shipping shouldn’t be complicated. That’s why you won’t be charged for standard ground shipping on orders over $50—no picking charges, packing charges, or handling fees. Certain restrictions apply.
No-Hassle Returns
If you are not satisfied for any reason products may be returned within 30 days of shipment for a full credit or exchange. Certain restrictions apply.
If you have any questions please call our customer service department at 855‑BUY-ZORO (855-289-9676).
- and get 15% off your first order
Universal #UNV88000 Specifications
|
|
Material: Plastic/metal | Max. Tape Width: 2" |
Item: Handheld Box Sealing Tape Dispenser,3" Core | Features: Adjustable Tension Brake that Controls Tape Unwind, Helping to Save You Time and Money; Tape Guide Quickly Flips Down for Easy Reloading; For Tape Length 110 yd.; Core Measures 3" |
Color: Black | Country of Origin (subject to change): Taiwan, Province of China |
Description
Handheld Box Sealing Tape Dispenser,3 In. core