Universal
Interior File Folders, 1/3-Cut Tabs: Assorted, Legal Size, 9.5-pt Manila, 100PK
- Zoro #: G705674640
- Mfr #: UNV15213
Key Features
- Item: File Folders
- Color: Manila
- Tab Type: Top Tab
- Material: 9.5-pt Manila
- Size: Legal
- Tab Cut: 1/3-Cut
- Tab Position: Assorted
- Tab Color: Manila
$14.00
Pk of 100, $0.14/ea
Subtotal: $14.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Universal
- MFR #UNV15213
- Zoro #G705674640
- Country of OriginUnited States
- Category File Folders
Dimensions
Size | Legal |
Details
Item | File Folders |
Color | Manila |
Tab Type | Top Tab |
Material | 9.5-pt Manila |
Tab Cut | 1/3-Cut |
Tab Position | Assorted |
Tab Color | Manila |
Description
Subdivide records within a hanging folder with color-matched interior folders. Fit inside hanging folders without obscuring tabs.
Reviews of Universal #UNV15213
Explore more
- UNIVERSAL ® File Folders, 1/3 Cut Second Position, One-Ply Top Tab, Legal, Manila, 100/Box 15122
- UNIVERSAL Universal 10315 Pressboard End Tab Classification Folders; Letter; Six-Section; Red; 10-Box 10315
- UNIVERSAL Universal® Economical File Jackets with 2" Expansion, Letter, 11 Point Manila, 50/Box UNV76300***
- UNIVERSAL Universal® Economical File Jackets, 1-1/2" Expansion, Letter, 11 Point Manila, 50/Box 74300
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk100 UNV12213
- UNIVERSAL Index Dividers 8 Tab, Buff, Pk36 UNV20846
- UNIVERSAL ® File Folders, 1/3 Cut First Positions, One-Ply Top Tab, Legal, Manila, 100/Box 15121
- UNIVERSAL Universal® Colored File Folders, 1/3 Cut One-Ply Top Tab, Letter, Blue, 100/Box UNV10501***
- UNIVERSAL ® Colored File Folders, 1/3 Cut One-Ply Tab, Letter, Green, 100/Box UNV10502***
- SMEAD Folder, Hanging, Rcyc, Ltr, 1/5 Pk SMD65001
- SMEAD Folder, Classf, Prsgrd, Lgl, Be Pk SMD19204
- Universal File Folders