Universal
Invisible Tape, 0.75 x 1000 in, Clear, PK6
- Zoro #: G4071448
- Mfr #: UNV83410
Hover or click to zoom Tap to zoom
Key Features
- Item: Invisible Tape,0.75 x 1000 in,Clear,PK6
- Length: 83.33 ft
- Width: 0.75"
- Thickness: 1.97 mil
- Material: Plastic
- Color: Clear
$9.93
Pk of 6, $1.66/ea
Subtotal: $9.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Universal
- MFR #UNV83410
- Zoro #G4071448
- Country of OriginChina
- Category Office Tape
Dimensions
Length | 83.33 ft |
Width | 0.75" |
Details
Item | Invisible Tape,0.75 x 1000 in,Clear,PK6 |
Thickness | 1.97 mil |
Material | Plastic |
Color | Clear |
Description
Invisible Tape,0.75 x 1000 in,Clear,PK6, Package Quantity 6
Reviews of Universal #UNV83410
Explore more
- UNIVERSAL Universal Invisible Tape, 3/4" x 1000", 1 Core, 12/Pack UNV83412***
- UNIVERSAL Universal Invisible Tape, 3/4" x 1296", 1" Core, Clear UNV83436***
- UNIVERSAL Invisible Tape w/Handheld Dispenser, 1" Core, 0.75"x25 ft., Clear, PK4 UNV83504
- UNIVERSAL Tape Dispenser, Black, Manual 15001
- UNIVERSAL Invisible Tape, 1/2"x1296", 1" Core, PK12 UNV81236
- UNIVERSAL Invisible Tape, 3/4"x1296", 1" Core, PK12 UNV83436
- 3M Scotch Desktop Tape Dispenser C-38, Black 7100094204
- BAZIC PRODUCTS Bazic 930 3/4" X 500" Double Sided Permanent Tape w/ Dispenser Case OF 24 930
- 3M Magic Tape, 3/4x1000 in., Clear, PK3 810K3
- 3M Scotch® Removable Tape, 1/2" x 1296", 1" Core 811121296
- 3M Transparent Tape, 0.75in W x 28yd L, PK12 5910K12
- Universal