Universal
Invisible Tape, 1/2"x1296", 1" Core, PK12
- Zoro #: G4259556
- Mfr #: UNV81236
Hover or click to zoom Tap to zoom
Key Features
- Tape Backing Material: Plastic
- Tape Thickness: 1.97 mil
- Tape Width: 0.5"
- Tape Length: 36 yds
- Tape Core Diameter: 1"
- Material: Plastic
- Width: 0.5"
- Length: 36 yds
$14.99
Pk of 12, $1.25/ea
Subtotal: $14.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- UNIVERSAL Box Sealing Tape, 48mm x 100m, Clr, PK6 UNV63500
- UNIVERSAL Invisible Tape, 3/4"x1296", 1" Core, PK12 UNV83436
- UNIVERSAL Invisible Tape, Write On, 3/4 in. x 36 yd. UNV81236
- UNIVERSAL Invisible Tape, 0.75 x 1000 in, Clear, PK6 UNV83410
- UNIVERSAL Tape Dispenser, Black, Manual 15001
- UNIVERSAL Invisible Tape w/Handheld Dispenser, 1" Core, 0.75"x25 ft., Clear, PK4 UNV83504
- UNIVERSAL Universal Invisible Tape, 3/4" x 1296", 1" Core, Clear, 12 Rolls per Pack UNV83436VP***
- UNIVERSAL Universal Invisible Tape, 3/4" x 1296", 1" Core, Clear UNV83436***
- UNIVERSAL Universal Invisible Tape, 1/2" x 1296", 1" Core, Clear, 12 Rolls per Pack UNV81236VP***
- 3M Scotch® Magic Greener Tape, 3/4" x 900", 1" Core, 10/Pack 81210P
- AP PRODUCTS AP Products 0121.2116 0.5 x 0.312 in. Ribbed Foam Seal with Tape 121.2116
- Universal