Universal One
1-1/2" D-Ring Binder, Black
- Zoro #: G2455437
- Mfr #: UNV20771
Hover or click to zoom Tap to zoom
$6.36
Must order in multiples of 2
- Color: Black
- Number of Rings: 3
- Material: Suede Finish Vinyl
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.72
Universal One #UNV20771 Specifications
- Zoro #: G2455437
- Mfr #: UNV20771
- Color: Black
- Number of Rings: 3
- Material: Suede Finish Vinyl
- Item: 3-Ring Binder
- Basic Material - Binders: Vinyl
- Sheet Size: 8-1/2" x 11"
- Sheet Size - Binders: 8-1/2 in x 11 in
- Binders -Item: 3-Ring Binder
- Features - Binders: Finger Print Resistant, Label Holder, Nonstick
- Ring Size: 1-1/2"
- Sheet Capacity - Binders: 375
- Specific Material: Suede Finish Vinyl
- Ring Size - Binders: 1 1/2 in
- Color Family - Binders: Black
- Sheet Capacity: 350
- Ring Type - Binders: D-Ring
- Ring Type: D-Ring
- Cover Type: View
- Country of Origin (subject to change): Mexico
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 1/2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 375, Features - Binders Finger Print Resistant, Label Holder, Nonstick, Basic Material - Binders Vinyl, Specific Material Suede Finish Vinyl, Color Black, Number of Rings 3, Item 3-Ring Binder
Reviews of Universal One #UNV20771
Explore more
- UNIVERSAL ONE 2" Round Ring Binder, Black UNV34401
- UNIVERSAL ONE 2" D-Ring Binder, White UNVWUNV20746PK
- UNIVERSAL ONE 1" Round Ring Binder, Black UNV31401
- UNIVERSAL ONE 5" D-Ring Binder, Black UNV20714
- UNIVERSAL ONE 1-1/2" D-Ring Binder, Black UNV20743
- BAZIC PRODUCTS Bazic Products BAZ4121BN 6 Each 3 Ring Binder with 2 Pockets; Gray - 1 in. BAZ4121BN
- FELLOWES MFG. CO. Fellowes Mfg. Co. FEL48110 Binder-Pak Storage File- 9-.13in.x11-.38in.x4-.75in.- White-Blue FEL48110
- UNIVERSAL Universal 20995 Economy D-Ring Vinyl View Binder 4'' Capacity Black 20995
- PIEL Piel 2568-CHC Chocolate 3 Ring Binder Folder 2568-CHC
- CARDINAL BRANDS INC Cardinal Brands 54662 1.5 in. SuperLife Pro Easy-Open ClearVue Locking Slant-D Binder; White 54662
- Universal One Binders