Universal One
1-1/2" Round Ring Binder, Black
- Zoro #: G2454378
- Mfr #: UNV33401
Hover or click to zoom Tap to zoom
Key Features
- Number of Rings: 3
- Material: Suede Finish Vinyl
- Ring Size - Binders: 1 1/2 in
- Features - Binders: Finger Print Resistant, Nonstick, Rings Mounted on Back Cover
- Ring Type - Binders: Round
- Color Family - Binders: Black
- Ring Size: 1-1/2"
- Ring Type: Round
$4.20
Must order in multiples of 2
Subtotal: $8.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Universal One
- MFR #UNV33401
- Zoro #G2454378
- Country of OriginMexico
- Category Binders
Dimensions
Ring Size - Binders | 1 1/2 in |
Ring Size | 1-1/2" |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Details
Color | Black |
Number of Rings | 3 |
Material | Suede Finish Vinyl |
Features - Binders | Finger Print Resistant, Nonstick, Rings Mounted on Back Cover |
Ring Type - Binders | Round |
Color Family - Binders | Black |
Ring Type | Round |
Cover Type | Fingerprint Resistant |
Item | 3-Ring Binder |
Binders -Item | 3-Ring Binder |
Specific Material | Suede Finish Vinyl |
Sheet Capacity - Binders | 275 |
Sheet Capacity | 280 |
Basic Material - Binders | Vinyl |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 1/2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 275, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Suede Finish Vinyl, Color Black, Number of Rings 3, Item 3-Ring Binder
Reviews of Universal One #UNV33401
Explore more
- UNIVERSAL ONE 1" Round Ring Binder, Black UNV31401
- UNIVERSAL ONE 1-1/2" Round Ring Binder, Royal Blue UNV33402
- UNIVERSAL ONE 1/2" Round Ring Binder, Black UNV30401
- UNIVERSAL ONE 1" D-Ring Binder, Black UNV20741
- UNIVERSAL ONE 1/2" Round Ring Binder, White UNV20702
- UNIVERSAL ONE 3" D-Ring Binder, White UNV20748
- UNIVERSAL ONE 1/2" Round Ring Binder, White UNVWUNV-20956
- BUSINESS SOURCE Basic DRing White View Binders, White BSN28442
- C-LINE 11 x 1/4" Binding Bars, White, PK100 34447
- AVERY Avery 17590 Durable Flip Back Round Ring View Binder 1-1/2'' Capacity White 17590
- CASE-IT Case It 1580689 2 in. Case-it Classic O-Ring Zipper Binder; Purple 1580689
- Universal One Binders