Universal One
1-1/2" Round Ring Binder, Royal Blue
Mfr # UNV33402
Zoro # G2454369
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Number of Rings 3
- Material Suede Finish Vinyl
- Ring Type - Binders Round
- Ring Size 1-1/2"
Explore More Products
- UNIVERSAL ONE 1/2" Round Ring Binder, Red UNV30403
- UNIVERSAL ONE 1" Round Ring Binder, Black UNV31401
- UNIVERSAL ONE 3" Round Ring Binder, Black UNV30407
- UNIVERSAL ONE 2" Round Ring Binder, Red UNV34403
- UNIVERSAL ONE 3" Round Ring Binder, White UNVWUNV-20996
- UNIVERSAL ONE 4" D-Ring Binder, White UNV20994
- UNIVERSAL ONE 1-1/2" D-Ring Binder, White UNV30722
- UNIVERSAL ONE 3" D-Ring Binder, Black UNV20791
- UNIVERSAL ONE 3" D-Ring Binder, Black UNV30751
- RITE IN THE RAIN 1/2" Six Ring Field Round Binder, Green 9200
- AVERY 1-1/2" Round Economy Binder, White, 11 x 8.5 AVE05726
- Universal One Binders