Universal One
1" D-Ring Binder, White
- Zoro #: G2454545
- Mfr #: UNV30712
Hover or click to zoom Tap to zoom
Key Features
- Number of Rings: 3
- Material: Paperboard/Suede Grain Vinyl
- Features - Binders: Nonstick, Single Touch Trigger to Open All Rings
- Sheet Size: 8-1/2" x 11"
- Specific Material: Paperboard, Suede Grain Vinyl
- Ring Size: 1"
- Item: 3-Ring Binder
- Binders -Item: 3-Ring Binder
$10.07
Subtotal: $10.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- UNIVERSAL ONE 3" D-Ring Binder, Black UNV30751
- UNIVERSAL ONE 2" D-Ring Binder, Black UNV30731
- UNIVERSAL ONE 3" D-Ring Binder, White UNV30752
- UNIVERSAL ONE 3" Round Ring Binder, Red UNV30409
- UNIVERSAL ONE 2" Round Ring Binder, Black UNV20981
- UNIVERSAL ONE 1/2" Round Ring Binder, White UNVWUNV-20956
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Black, PK6 3147
- BUSINESS SOURCE Punched Economy Binder Pocket 10" Height x 8" Width 01607
- AVERY Heavy-Duty View Binder, 1" One-Touch Ring 7771179199
- SAMSILL 5" Nonstick D-Ring View Binder, Black SAM16400
- C-LINE Business Card Holder 3-1/2"H 70238
- Universal One Binders