customer-service Help
Universal One

27 x 34" Sugarcane Based Easel Pad, Pk2

Universal One 27 x 34" Sugarcane Based Easel Pad,  Pk2 UNV45602
Tap to zoom
Hover or click to zoom
$27.13
pkg. of 2 ($13.57/ea)
  • Sheet Size: 27 in x 34 in
  • Paper Color: White
  • Number of Sheets: 50
See full product details
Orders over $75 ship free.

Total: $27.13

Universal One #UNV45602 Specifications

  • Sheet Size: 27 in x 34 in
  • Paper Color: White
  • Number of Sheets: 50
  • Recycled Content: 100 %
  • Backing: Recycled Carboard
  • Binding Location: Top
  • Paper Weight: 15 lb
  • Item: Notepad
  • Binding: Nonwirebound
  • Rule: Wide
  • Number of Carbon Sheets: 0
  • Pages Numbered: No
  • Total Number of Sheets: 100
  • Product Type: Notepad
  • Country of Origin (subject to change): Egypt

Description

Notepad, Binding Nonwirebound, Binding Location Top, Backing Recycled Carboard, Total Number of Sheets 100, Sheet Size 27 in x 34 in, Rule Wide, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent, Package Quantity 2

Reviews of Universal One #UNV45602