Shop Alternate Products
This Product is Discontinued
Universal One
3" D-Ring Binder, Navy Blue (Discontinued)
Mfr # UNV20798
Zoro # G1888656
This Product is Discontinued
Key Features
- Color Navy Blue
- Number of Rings 3
- Material Suede Finish Vinyl
- Basic Material - Binders Vinyl
- Ring Size - Binders 3 in