Universal One

5" D-Ring Binder, White

Universal One 5" D-Ring Binder,  White UNV30756
Hover or click to zoom Tap to zoom
$16.79
  • Number of Rings: 3
  • Material: Paperboard/Suede Grain Vinyl
  • Item: 3-Ring Binder
See full product details
Orders over $75 ship free.

Total: $16.79

Universal One #UNV30756 Specifications

  • Color: White
  • Number of Rings: 3
  • Material: Paperboard/Suede Grain Vinyl
  • Item: 3-Ring Binder
  • Sheet Size: 8-1/2" x 11"
  • Ring Size - Binders: 5 in
  • Binders -Item: 3-Ring Binder
  • Sheet Size - Binders: 8-1/2 in x 11 in
  • Specific Material: Paperboard, Suede Grain Vinyl
  • Ring Type: D-Ring
  • Ring Type - Binders: D-Ring
  • Color Family - Binders: White
  • Basic Material - Binders: Vinyl
  • Ring Size: 5"
  • Sheet Capacity - Binders: 1,050
  • Cover Type: View
  • Features - Binders: Nonstick
  • Sheet Capacity: 950
  • Country of Origin (subject to change): Mexico

Description

Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 5 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 1,050, Features - Binders Nonstick, Basic Material - Binders Vinyl, Specific Material Paperboard, Suede Grain Vinyl, Color White, Number of Rings 3, Item 3-Ring Binder

Reviews of Universal One #UNV30756