Universal One
Calculator Roll, 130 ft. L, PK100
Mfr # UNV35710GN
Zoro # G1889091
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 130 ft
- Width 2 1/4 in
- Paper Color White
- Core Diameter 1/2 in
- For Use With Adding Machines, Calculators, Cash Registers, POS Machines
Explore More Products
- UNIVERSAL ONE Thermal Paper Roll, 165 ft. L, PK3 UNV35762
- UNIVERSAL ONE Thermal Paper Roll, 230 ft. L, PK50 UNV35763
- UNIVERSAL ONE Point of Sale Roll, 138 ft., PK10 UNV35744
- UNIVERSAL ONE Thermal Paper Roll, 3-1/8in.W, PK10 UNV35712
- UNIVERSAL ONE Filler Paper, White, College, 16 lb., PK200 UNV20921
- UNIVERSAL ONE Point of Sale Roll, 165 ft. L, PK50 UNV42300
- UNIVERSAL ONE Thermal Paper Roll, 1-3/4in.W, PK10 UNV35711
- UNIVERSAL ONE Point of Sale Roll, 190 ft., PK50 UNV32000
- UNIVERSAL ONE Filler Paper, White, College, 16 lb., PK100 UNV20911
- BUSINESS SOURCE Paper, Roll, 2.25""X150', 100Pk BSN28625
- UNIVERSAL Loose Leaf, Memo, 4 x 6 In, PK500 UNV46500
- Universal One POS Paper Rolls