Universal One
Calculator Roll, 130 ft. L, PK12
Mfr # UNV35715GN
Zoro # G1889067
product price: $19.69
/pk 12, $1.64/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Color White
- Sheet Size 2.25" x 130 ft
- Characteristics SFI Certified
- For Use With Adding Machines, Calculators, Cash Registers, POS Machines
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Universal One
- MFR # UNV35715GN
- Zoro # G1889067
- UPC # 087547999585
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 2.25" x 130 ft |
Width | 2 1/4 in |
Length | 130 ft |
Outside Dia. | 1/2" |
Core Diameter | 1/2 in |
Details
Item | Paper Roll |
Paper Color | White |
Characteristics | SFI Certified |
For Use With | Adding Machines, Calculators, Cash Registers, POS Machines |
Paper Weight | 16 lb |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Rolls Per Unit | 12 |
Features | End of Roll Indicator |
Number of Parts | 1 |
Description
Premium bond paper minimizes jams while delivering permanent record grade quality. Near-end of roll indicator helps eliminate inconvenient incidents.
- • Premium bond for permanent records.
- • Lint-free paper reduces jams.
- • Near-end of roll indicator for added convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ09)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 2in, Burgundy, PK6 (4150)
- ZORO SELECT Strapping Seal, 1/2 In., Serrated, PK1000 (2CXP5)
- TOY TIME Snowball Maker Tool with Handle, Fun Winter Outdoor Activities, for Kids and Adults (Set of 2) (767939YSW)
- UNIVERSAL ONE Point of Sale Roll, 138 ft., PK10 (UNV35744)
- UNIVERSAL ONE Thermal Paper Roll, 230 ft. L, PK50 (UNV35763)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK100 (UNV35710GN)
- UNIVERSAL ONE Filler Paper, White, College, 16 lb., PK100 (UNV20911)
- UNIVERSAL ONE Thermal Paper Roll, 165 ft. L, PK3 (UNV35762)
- UNIVERSAL ONE Thermal Paper Roll, 3-1/8in.W, PK10 (UNV35712)
- DYMO Label, Cont. Roll, 2.25X3, Lw (DYM30270)
- INTEGRATED SUPPLY NETWORK Midtronics 2 1/4" Thermal Paper / 6Pk (A095)