Universal One
File Jacket 8-1/2 x 14", 2" Expansion, Manila, Pk50
Mfr # UNV76500
Zoro # G1887201
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 14"
- Expanded Width 2 in
- Color Manila
- Material 11 Point Manila Stock
Explore More Products
- UNIVERSAL ONE Extended Insertable Index, 5 Tab, Multicolor, Pk6 UNV21874
- UNIVERSAL ONE Extended Index Dividers 8-1/2 x 11", 8 Tab, Clear UNV21877
- UNIVERSAL ONE Hanging File Folders, Orange, PK25 UNV14122
- UNIVERSAL ONE Top Tab File Folder, 1/3, Second, PK100 UNV12122
- UNIVERSAL ONE Top Tab File Folder, 1/3, Third, PK100 UNV12123
- UNIVERSAL ONE File Folders 9-5/8 x 11-3/4", 1/3 Cut Assorted, Manila UNV16113
- UNIVERSAL ONE File Folder 9-5/8" x 14-3/4", 1/3-Cut Tab, Brown, Pk100 UNV16143
- UNIVERSAL ONE File Jacket 8-1/2 x 14", Manila, Pk100 UNV72500
- UNIVERSAL ONE File Folder 9-5/8" x 14-3/4", 1/3-Cut Tab, Manila, Pk50 16420
- SMEAD File Folder- 1/3 Cut 2nd Position- Reinforced Top Tab- Legal- Manila- 100/Box 15336
- SMEAD Pocket, File, Lgl, 1.75""Expnsn Pk SMD76114
- Universal One File Folders