Universal One
File Jacket 8-1/2 x 14", Manila, Pk100
- Mfr # UNV73400
- Zoro # G1887280
$54.49
Subtotal: $54.49
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Width 14"
- Color Manila
- Material 11 Point Manila Stock
- Size Legal
- Tab Cut Straight
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- UNIVERSAL ONE Box Hanging File Folders 8-1/2" x 14", Standard Green, Pk25 UNV14213
- UNIVERSAL ONE Index Tab 8-1/2 x 11", Monthly Jan-Dec, Multicolor, Pk6 UNV24810
- UNIVERSAL ONE Box Hanging File Folders 8-1/2" x 14", 1" Expansion, Standard Green, Pk25 UNV14151
- UNIVERSAL ONE Hanging File Folders, Assorted, PK25 UNV14221
- UNIVERSAL ONE Top Tab File Folder 9-5/8" x 14-3/4", Manila, Pk100 UNV16123
- UNIVERSAL ONE File Folders 9-1/2" x 11-3/4", Assorted Colors, Pk100 UNV10506
- UNIVERSAL ONE File Folder 9-5/8" x 14-3/4", 1/3-Cut Tab, Brown, Pk100 UNV16143
- UNIVERSAL ONE End Tab Shelf Folder 9-1/2" x 11-3/4", 3/4", Manila, Pk100 UNV13330
- UNIVERSAL ONE Manila Folder 8-1/2 x 11", 1/3 Tab, Blue, PK50 UNV13521
- SMEAD Expanding File 12 x 10", 31 Pockets, 1-31, Kraft 70168
- NATURE SAVER Nature Saver Classification Folders, PK10 NATSP17209
- Universal One File Folders