Universal One
Manila Folder 8-1/2 x 11", 1/3 Tab, Yellow, PK50
- Zoro #: G4258007
- Mfr #: UNV13524
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Deluxe Reinforced Top Tab Folders
- Expanded Width: 3/4"
- Size: Letter
- Tab Cut: 1/3
- Type: Top Tab
- Tab Position: Assorted
$25.62
Pk of 50, $0.51/ea
Subtotal: $25.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Universal One #UNV13524 Specifications
- Zoro #: G4258007
- Mfr #: UNV13524
- UPC #: 087547135242
- Item: Deluxe Reinforced Top Tab Folders
- Expanded Width: 3/4"
- Color: Yellow
- Size: Letter
- Tab Cut: 1/3
- Type: Top Tab
- Tab Position: Assorted
- Country of Origin (subject to change): Mexico
Description
Manila Folder,1/3 Tab,Letter,Yellw,PK50, Package Quantity 50
Reviews of Universal One #UNV13524
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNIVERSAL ONE Manila Folder 8-1/2 x 11", 1/3 Tab, Red, PK50 UNV13523
- UNIVERSAL ONE Manila Folder 8-1/2 x 11", 1/3 Tab, Blue, PK50 UNV13521
- UNIVERSAL ONE Manila Folder 8-1/2 x 11", 1/3 Tab, PK50 UNV13420
- UNIVERSAL ONE End Tab Shelf Folder 9-1/2" x 14-3/4", 3/4", Manila, Pk100 UNV15110
- UNIVERSAL ONE Top Tab File Folder, Assorted, PK100 UNV15113
- UNIVERSAL ONE Expandable File 8-1/2 x 11" Redrope, 1-3/4" Expansion, Pk25 UNV15141
- CARDINAL Reportpro Letter Pocket Folder, Assorted CRD13600
- OFFICESPACE Two-Ply- Reinforced File Folders- 1/3 Cut- Top Tab- Letter- Pink- 100/Box OF40295
- BARKER CREEK Sea & Sky Designer Letter-Size File Folders, Multi-Design Set, 36/Package 3914
- TOP FLIGHT Portfolios W/Tangs 4660244
- SMEAD Pressboard Folder, 1/3 Cut, Yellow, PK25, Expanded Width: 1" 22562
- Universal One File Folders