Universal One

Point of Sale Roll, 190 ft., PK50

Universal One Point of Sale Roll, 190 ft., PK50 UNV32000
Hover or click to zoom Tap to zoom
$101.44
pkg. of 50 ($2.03/ea)
  • Item: Paper Roll
  • Length: 190 ft
  • Width: 2 3/4 in
  • Paper Color: White
  • Core Diameter: 1/2 in
  • For Use With: Adding Machines, Calculators, Cash Registers, POS Machines
  • Paper Weight: 16 lb
  • Characteristics: SFI Certified
See full product details
This item ships free.

Total: $101.44

Universal One #UNV32000 Specifications

  • Item: Paper Roll
  • Length: 190 ft
  • Width: 2 3/4 in
  • Paper Color: White
  • Core Diameter: 1/2 in
  • For Use With: Adding Machines, Calculators, Cash Registers, POS Machines
  • Paper Weight: 16 lb
  • Characteristics: SFI Certified
  • Outside Dia.: 1/2"
  • Green Certification or Other Recognition: Sustainable Forest Initiative (SFI)(R) Certified
  • Length (Straight Wireway): 190 ft
  • Country of Origin (subject to change): United States

Description

Paper Roll, Length 190 ft, Width 2 3/4 in, White, Core Diameter 1/2 in, For Use With Adding Machines, Calculators, Cash Registers, POS Machines, 16 lb, SFI Certified, Package Quantity 50

Reviews of Universal One #UNV32000