Retractable Gel Pen, Medium 0.7 mm, Black PK12
- Zoro #: G2309959
- Mfr #: UNV39912
$4.11
($0.34/unit)
- Barrel Color: Black
- Pen Tip: 0.7 mm
- Pen Type: Retractable
Universal One #UNV39912 Specifications
| |
Barrel Color: Black | Pen Tip: 0.7 mm |
Pen Type: Retractable | Pen Cushion: Yes |
Ink Color: Black | Pen Ink Color: Black |
Pen Grip: Textured Cushion | Point Type: Medium |
Point Size: 0.7mm | Grip: Contoured Soft Rubber |
Features: Water Resistant Ink | Item: Gel Pens |
Barrel Material: Plastic | Includes Pen Cushion: Yes |
Series: Comfort Grip(R) | Pen Cap: Retractable |
Country of Origin (subject to change): India |
Description
Gel Pens, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Yes, Pen Ink Color Black, Series Comfort Grip(R), Features Water Resistant Ink, Package Quantity 12