Universal One
Thermal Paper Roll, 273 ft. L, PK50
Mfr # UNV35764
Zoro # G1888997
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 273 ft
- Width 3 1/8 in
- Paper Color White
- For Use With Adding Machines, Calculators, Cash Registers, POS Machines
- Characteristics BPA Free, Elemental Chlorine Free, FSC Certified, IBM Approved
Explore More Products
- UNIVERSAL ONE Thermal Paper Roll, 165 ft. L, PK3 UNV35762
- UNIVERSAL ONE Thermal Paper Roll, 3-1/8in.W, PK10 UNV35712
- UNIVERSAL ONE Thermal Paper Roll, 80 ft. L, PK50 UNV35760
- UNIVERSAL ONE Filler Paper, White, College, 16 lb., PK200 UNV20921
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK12 UNV35715GN
- UNIVERSAL ONE Point of Sale Roll, 138 ft., PK10 UNV35744
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK100 UNV35710GN
- UNIVERSAL ONE Carbonless Paper Roll, 90 ft. L, PK50 UNV35767
- UNIVERSAL ONE Thermal Paper Roll, 1-3/4in.W, PK10 UNV35711
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 75 ft, White, PK50 527550
- BUSINESS SOURCE Thermal Print Thermal Paper 2 1/4" x 85 ft, PK3 25347
- Universal One POS Paper Rolls