- Home
- /
- Office, School & Shipping Supplies
- /
- Paper & Notes
- /
- POS Paper Rolls
- /
- Thermal Paper Roll, 80 ft. L, PK50
Universal One
Thermal Paper Roll, 80 ft. L, PK50
- Zoro #: G1889015
- Mfr #: UNV35760
Tap to zoom
Hover or click to zoom
$71.76
pkg. of 50 ($1.44/ea)
- Item: Paper Roll
- Length: 80 ft
- Width: 2 1/4 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $71.76
Universal One #UNV35760 Specifications
- Zoro #: G1889015
- Mfr #: UNV35760
- Item: Paper Roll
- Length: 80 ft
- Width: 2 1/4 in
- Paper Color: White
- For Use With: Adding Machines, Calculators, Cash Registers, POS Machines
- Characteristics: BPA Free, Elemental Chlorine Free, FSC Certified, IBM Approved
- Length (Straight Wireway): 80 ft
- Country of Origin (subject to change): United States
Description
Paper Roll, Length 80 ft, Width 2 1/4 in, White, For Use With Adding Machines, Calculators, Cash Registers, POS Machines, BPA Free, Elemental Chlorine Free, FSC Certified, IBM Approved, Package Quantity 50
Reviews of Universal One #UNV35760
Explore more
- UNIVERSAL ONE Carbonless Paper Roll, 90 ft. L, PK50 UNV35767
- UNIVERSAL ONE Thermal Paper Roll, 3-1/8in.W, PK10 UNV35712
- UNIVERSAL ONE Thermal Paper Roll, 230 ft. L, PK50 UNV35763
- UNIVERSAL ONE Thermal Paper Roll, 273 ft. L, PK50 UNV35764
- UNIVERSAL ONE Filler Paper, White, College, 16 lb., PK100 UNV20911
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK100 UNV35710GN
- NCC Thermal Register Rolls 1 Ply, PK48 7225-80SP
- DYNAREX Thermal Transfer Paper 9555
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3.13x230 ft, Canary, PK50 05214C
- BROTHER MOBILE SOLUTIONS Receipt Paper Premium, PK36, RDM02U5 RDM02U5
- ICONEX Paper, Roll, 3.11X230, Phnl-Fr Pk ICX90782489
- Universal One POS Paper Rolls