Universal
Pressboard Classification Folder 8-1/2 x 14", Red, PK10
Mfr # UNV10260
Zoro # G4260798
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Red
- Size Legal
- Tab Cut 2/5
- Tab Position Right of Center Position
Explore More Products
- UNIVERSAL Economical Index Dividers, 8 Tab, Clear, Pk6 UNV21873
- UNIVERSAL ® File Folders, 1/3 Cut Second Position, One-Ply Top Tab, Legal, Manila, 100/Box 15122
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Light Blue, PK25 UNV56601EE
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75 in. Expansion, Manila, 50PK UNV18104
- UNIVERSAL Six-Section Pressboard Classification Folders, 2 Dividers, Letter Size, Light Blue, PK20, 20PK 5508
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Green, PK10 UNV10251
- UNIVERSAL Universal® File Folders, 1/3 Cut Second Position, One-Ply Top Tab, Letter, Manila, 100/Box UNV12122***
- UNIVERSAL Universal® 3" Box Bottom Pressboard Hanging Folders, Legal, Standard Green, 25/Box 14153
- UNIVERSAL Universal 13120 End Tab Folders- 2 Fasteners- Letter- Manila- 50/Box 13120
- UNIVERSAL ONE File Folder, 1/3-Cut, Yellow, PK100 UNV15304
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Recycled, PK50, Expanded Width: 2" 75605
- Universal File Folders